Shop All Seat Covers & Cushions
Coverking
Seat Covers in Ballistic for 20192021 Subaru Ascent, CSCMC1SU9548
Mfr # CSCMC1SU9548
Zoro # G5740558
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ballistic
- For Use With For 2019 To 2021 Subaru Ascent
- Seat Position Front
- Family Code SU9548
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCMC1SU9548
- Zoro # G5740558
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Ballistic |
Color | Camo Multi-Cam Classic |
For Use With | For 2019 To 2021 Subaru Ascent |
Seat Position | Front |
Family Code | SU9548 |
Description
Seat Covers in Ballistic for 2019-2021 Subaru Ascent - (F), 50/50 bucket, w/thigh support driver seat ONLY, w/power dr & pass seat, w/remov hdrst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.