Shop All Seat Covers & Cushions
Coverking
Seat Covers in Ballistic for 20072008 Nissan Maxima, CSCATC02NS7281
Mfr # CSCATC02NS7281
Zoro # G5623490
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ballistic
- For Use With For 2007 To 2008 Nissan Maxima
- Seat Position Front
- Family Code NS7281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSCATC02NS7281
- Zoro # G5623490
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Ballistic |
Color | A-TACS FG (FOLIAGE/GREEN) Solid |
For Use With | For 2007 To 2008 Nissan Maxima |
Seat Position | Front |
Family Code | NS7281 |
Description
Seat Covers in Ballistic for 2007-2008 Nissan Maxima - (F), 50/50 Bucket w/pwr dr seat, w/pwr pass seat, w/manual dr lumbar, w/side airbag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.