Shop All Seat Covers & Cushions
Coverking
Seat Covers in Ballistic for 20062006 Cadillac Escalade, CSCMC4CD7240
Mfr # CSCMC4CD7240
Zoro # G5889901
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cordura/Ballistic
- For Use With For 2006 To 2006 Cadillac Escalade EXT
- Seat Position Rear
- Family Code CD7240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSCMC4CD7240
- Zoro # G5889901
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Cordura/Ballistic |
Color | Ballistic Multi-cam Tropic |
For Use With | For 2006 To 2006 Cadillac Escalade EXT |
Seat Position | Rear |
Family Code | CD7240 |
Description
Seat Covers in Ballistic for 2006-2006 Cadillac Escalade EXT - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.