Shop All Seat Covers & Cushions
Coverking
Seat Covers in Ballistic for 19951998 GMC Truck Sierra, CSCMC4GM7083
Mfr # CSCMC4GM7083
Zoro # G5912609
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cordura/Ballistic
- For Use With For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
- Seat Position Front
- Family Code GM7083
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCMC4GM7083
- Zoro # G5912609
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Cordura/Ballistic |
Color | Ballistic Multi-cam Tropic |
For Use With | For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500 |
Seat Position | Front |
Family Code | GM7083 |
Description
Seat Covers in Ballistic for 1995-1998 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/remov. hdrst, w/console, w/lever on bottoms, w/lumbar, w/o built-in belt, w/manual seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.