Shop All Seat Covers & Cushions
Coverking
Seat Covers in Ballistic for 19821990 GMC Truck S15, CSCMC4GM7210
Mfr # CSCMC4GM7210
Zoro # G5962342
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cordura/Ballistic
- For Use With For 1982 To 1990 GMC Truck S15 Pickup
- Seat Position Front
- Family Code GM7210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSCMC4GM7210
- Zoro # G5962342
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Cordura/Ballistic |
Color | Ballistic Multi-cam Tropic |
For Use With | For 1982 To 1990 GMC Truck S15 Pickup |
Seat Position | Front |
Family Code | GM7210 |
Description
Seat Covers in Ballistic for 1982-1990 GMC Truck S15 Pickup - (F), 50/50 Bucket,W/Builtin Headrest,W/O Armrest, w/o lumbar knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.