Shop All Seat Covers & Cushions
Coverking
Seat Covers in Alcantara for 20052008 Chevrolet, CSCAT0CH7998
Mfr # CSCAT0CH7998
Zoro # G7020648
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Alcantara
- For Use With For 2005 To 2008 Chevrolet Uplander
- Seat Position Front
- Family Code CH7998
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCAT0CH7998
- Zoro # G7020648
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Alcantara |
Color | Beige |
For Use With | For 2005 To 2008 Chevrolet Uplander |
Seat Position | Front |
Family Code | CH7998 |
Description
Seat Covers in Alcantara for 2005-2008 Chevrolet Uplander - (F), 50/50 bucket, w/adj. headrest, w/armrest, w/o seat-mounted side airbag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.