Shop All Seat Covers & Cushions
Coverking
Neosupreme Seat Covers for 20052006 Nissan Xterra, CSC2MO09NS7125
Mfr # CSC2MO09NS7125
Zoro # G6374469
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neosupreme
- For Use With For 2005 To 2006 Nissan Xterra
- Seat Position Rear
- Family Code NS7125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSC2MO09NS7125
- Zoro # G6374469
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neosupreme |
Color | Camo Mossy Oak Break Up Winter Print with Black Sides |
For Use With | For 2005 To 2006 Nissan Xterra |
Seat Position | Rear |
Family Code | NS7125 |
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.