Shop All Seat Covers & Cushions
Coverking
Neosupreme Seat Covers for 20032004 Isuzu Ascender, CSCPD38IS7038
Mfr # CSCPD38IS7038
Zoro # G7123843
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neosupreme
- For Use With For 2003 To 2004 Isuzu Ascender
- Seat Position Rear
- Family Code IS7038
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCPD38IS7038
- Zoro # G7123843
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neosupreme |
Color | Digital Camo Pink Solid |
For Use With | For 2003 To 2004 Isuzu Ascender |
Seat Position | Rear |
Family Code | IS7038 |
Description
Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY, REQ. PROFESSIONAL INSTALLATION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.