Shop All Seat Covers & Cushions
Coverking
Neosupreme Seat Covers for 19951999 Chevrolet Truck, CSC2RT05CH7472
Mfr # CSC2RT05CH7472
Zoro # G6508062
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neosupreme
- For Use With For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
- Seat Position Front
- Family Code CH7472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSC2RT05CH7472
- Zoro # G6508062
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neosupreme |
Color | Camo Realtree XTRA with Black Sides |
For Use With | For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500 |
Seat Position | Front |
Family Code | CH7472 |
Description
Seat Covers in Neosupreme for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/remov hdrst, w/solid armst, w/lever on bottom, W/Olmbar, w/manual seat NOT 99 SILVERADO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.