Shop All Seat Covers & Cushions
Coverking
Neosupreme Seat Covers for 19881991 GMC Truck Sierra, CSC2KT17GM7067
Mfr # CSC2KT17GM7067
Zoro # G5339491
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neosupreme
- For Use With For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
- Seat Position Front
- Family Code GM7067
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSC2KT17GM7067
- Zoro # G5339491
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neosupreme |
Color | Kryptek Camo Banshee With Black Sides |
For Use With | For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500 |
Seat Position | Front |
Family Code | GM7067 |
Description
Seat Covers in Neosupreme for 1988-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench w/o armrest, 2-Door Model with FLUSH BODY-MOUNTED DOOR HANDLES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.