Shop All Protective Floor Coverings
Coverguard
Plate, Blue Diamond, 72" x 360 ft
Mfr # CG1372DP
Zoro # G310877603
product price: $2,697.99
/ea
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverguard
- MFR # CG1372DP
- Zoro # G310877603
- UPC # 672421520353
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Blue Diamond Plate 72 in W X 360 ft. |
Description
Blue Diamond Plate 72 in W X 360 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34721)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR12)
- SUNCAST Standard Towel Bag, 12.09x15.24x29.95" (HKCBAG05)
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- COVERGUARD Plate, Blue Diamond, 72 in W x 120 ft (CG4072DP)
- COVERGUARD Plate, Blue Diamond, 36"W x 120 ft (CG4036DP)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- POLAR PLASTICS Construction Film, 12x100, 3Mil, Clear (C123)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- TAPE LOGIC Tape Logic® Carpet Protection Tape, 3 Mil, 36" x 200', Clear, 1/Case (T96364025)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- Coverguard Protective Floor Coverings