Shop All Protective Floor Coverings
Coverguard
Plate, Blue Diamond, 72 in W x 120 ft
Mfr # CG4072DP
Zoro # G910877591
product price: $2,471.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,471.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverguard
- MFR # CG4072DP
- Zoro # G910877591
- UPC # 672421520414
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Blue Diamond Plate 72 in W x 120 ft |
Description
Blue Diamond Plate 72 in W x 120 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROXPRO SOS Commercial Solutions Soap Pads, PK180 (88320)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 55 gal., Drum (PC-189BCIT-55)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- ZEP Cleaning Product, 450 lb. Drum, Light Odor (534870)
- COVERGUARD Plate, Blue Diamond, 72" x 360 ft (CG1372DP)
- COVERGUARD Plate, Blue Diamond, 36"W x 120 ft (CG4036DP)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- THERMWELL PRODUCTS Sheetroll Clr' 25'X6Mil (P1025/6)
- POLAR PLASTICS Construction Film, 20x100, 4 mil, White (W204)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- Coverguard Protective Floor Coverings