Shop All Protective Floor Coverings
Coverguard
Plate, Blue Diamond, 36"W x 120 ft
Mfr # CG4036DP
Zoro # G610877600
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverguard
- MFR # CG4036DP
- Zoro # G610877600
- UPC # 672421520407
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Blue Diamond Plate 36 in W x 120 ft |
Description
Blue Diamond Plate 36 in W x 120 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Container, Plastic, White (SS20001)
- DAYTON Clear Filter Bowl (31UK35)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100)
- DUST-OFF Disposable Duster (DPSXL)
- COVERGUARD Plate, Blue Diamond, 72" x 360 ft (CG1372DP)
- COVERGUARD Plate, Blue Diamond, 72 in W x 120 ft (CG4072DP)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green (FS36250)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- Coverguard Protective Floor Coverings