Shop All Protective Floor Coverings
Coverguard
Plate, Blue Diamond, 36" x 360 ft
Mfr # CG1336DP
Zoro # G810877592
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverguard
- MFR # CG1336DP
- Zoro # G810877592
- UPC # 672421520346
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Blue Diamond Plate 36 in X 360 ft. |
Description
Blue Diamond Plate 36 in X 360 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Excelerator Squeegee Handle (23525)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- BEYOND GREEN CLEANING Oven Cleaner, 1 gal., PK4 (4225-004)
- HOSHIZAKI Cleaner, Scale Away , 1Gal (SCALEAWAY)
- COVERGUARD Plate, Blue Diamond, 72" x 360 ft (CG1372DP)
- COVERGUARD Plate, Blue Diamond, 72 in W x 120 ft (CG4072DP)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- COVERGUARD Plate, Blue Diamond, 36"W x 120 ft (CG4036DP)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- DUCK BRAND CARPET TAPE 1-13/32""X42' (286373)
- PRO TECT ASSOCIATES INC. Pro Tect Runner® Protection 36"W x 50'L Roll (PR36-50)
- Coverguard Protective Floor Coverings