Shop All Toys & Games
Covered In Comfort
Covered in Comfort 420xl 18 x 6 in. Compression Vest; Black - Extra Large
Mfr # 420xl
Zoro # G004163685
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covered In Comfort
- MFR # 420xl
- Zoro # G004163685
- UPC # 854516006281
- Country of Origin United States
- Category Toys & Games
Description
Covered In Comfort Compression Vest is designed to provide constant, even pressure to children with autism, sensory processing disorders, hyperactivity and more. Deep pressure input is similar to the sensation of being hugged and can provide a calming effect, provide focus and give a greater sense of body awareness. Constructed of soft 2mm neoprene. Side cloth hook and eye closures adjust to any body type. Use with supervision for 20 minutes at a time or as recommended. XLarge Vest measures 18 W x 16 L inches.
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Black
- Size: 18 W x 16 L in.
- Size: Extra large
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPERCLIPS NON-SKID 1-1/4 IN PACK OF 1000 PK (049120)
- DR SHRINK Dr. Shrink DS-500 Woven Cord Strapping - 1/2" x 3900', Standard (DS-500)
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- COVERED IN COMFORT Covered in Comfort Snake Neck Wrap - puppet Large (206)
- ROUND WORLD PRODUCTS United States Floor Puzzle for Kids, 48 Pieces (KP04)
- CHAMPION SPORTS Champion Sports CHSNB55 Bean Bags 5In Bean Bags 10-Set (CHSNB55)
- EVERGREEN 0.31 In. I-Beam Railroad Scratch Building Supply, Opaque White (EVG278)
- THE PUPPET CO Puppet Buddies, Frog (PC004613)
- SMARTMAX My First Animal Train (SMX410US)
- LEARNING RESOURCES Patterned Hand Pointers, PK6 (1958)
- Covered In Comfort Toys & Games