Shop All Exercise Equipment
Covered In Comfort
Covered In Comfort 1595709 Abilitations Vinyl Weighted Lap Pad; Small; Green
Mfr # 1595709
Zoro # G804015122
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covered In Comfort
- MFR # 1595709
- Zoro # G804015122
- UPC # 885634304034
- Country of Origin United States
- Category Exercise Equipment
Description
The Weighted Lap Pad is a useful tool to help those "wiggle worms" stay in their seats. Similar in function to a weighted blanket, yet more appropriately sized for seated activities, it provides increased proprioceptive input to help the user stay calm and organized. Increased body awareness allows you to stay on task for greater periods of time. Weighted lap pads may help diffuse tension, decrease restlessness and assist with focus. Measures 9 L x 13 W x 1 H inches and weighs 2 pounds.
Features- Abilitations Vinyl Weighted Lap Pad, Small, Green
- Promotes a calming effect without being a distraction
- Ideal for increasing proprioceptive awareness
- Perfect for home or school use
- Color: Green
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 9 L x 13 W x 1 H in.
- Weight: 2 lbs
- Size: Small
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- PETERSON Peterson V566-1 566 Nightwatcher Lx Driving Lights (V566-1)
- STRUCTRON Structron Hi-Vis Posthole Digger (49753)
- MTD Gear-14T Helical (717-04667B)
- WECARE FITNESS Neoprene Coated 20 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-20LB-BK)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- FABRICATION ENTERPRISES 6-Spring Hand Grip, 1 Each (10-0801)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- FABRICATION ENTERPRISES Digi-Flex® Thumb® Exerciser, Black, X-Heavy (681453)
- REFUAH Neoprene-Vinyl Vertical Dumbbell Rack Only (RE117819)
- FABRICATION ENTERPRISES Thera-Band® Latex-Free Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack (10-1041)
- Covered In Comfort Exercise Equipment