Shop All Exercise Equipment
Covered In Comfort
Covered In Comfort 1595708 Abilitations Vinyl Weighted Lap Pad; Small; Blue
Mfr # 1595708
Zoro # G604015100
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covered In Comfort
- MFR # 1595708
- Zoro # G604015100
- UPC # 885634304027
- Country of Origin United States
- Category Exercise Equipment
Description
The Weighted Lap Pad is a useful tool to help those "wiggle worms" stay in their seats. Similar in function to a weighted blanket, yet more appropriately sized for seated activities, it provides increased proprioceptive input to help the user stay calm and organized. Increased body awareness allows you to stay on task for greater periods of time. Weighted lap pads may help diffuse tension, decrease restlessness and assist with focus. Measures 9 L x 13 W x 1 H inches and weighs 2 pounds.
Features- Abilitations Vinyl Weighted Lap Pad, Small, Blue
- Promotes a calming effect without being a distraction
- Ideal for increasing proprioceptive awareness
- Perfect for home or school use
- Color: Blue
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 9 L x 13 W x 1 H in.
- Weight: 2 lbs
- Size: Small
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, White (EB26X7-IT-WT)
- J&J ELECTRONICS Raypak Thermal Fuse (J&36197)
- ILC Replacement for Ezgo / Cushman / Textron Harness Wire Control 1000e 48vdc (HARNESS WIRE CONTROL 1000E 48VDC EZGO / CUSHMAN /)
- ZUNAMMY Zunammy ZWB4002 Resistance Bands Set Exercise Bands - 11 Piece (ZWB4002)
- BODY GLOVE SURGE Body Glove BGTR035PU-BL-SET Body Glove Activty & Fitness Tracker & Heart Rate Monitor with Alternative Colored Extra Strap; Purple Watch with Blue Extra Strap (BGTR035PU-BL-SET)
- FABRICATION ENTERPRISES Spirit XT685 Treadmill, 78"L x 32"W x 56"H, 425 lb. Capacity (1523337)
- LIFELINE FITNESS Hex Rubber Dumbbell, 50lbs (LLHRD50)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-5LB-BK)
- LIFELINE FIRST AID Lifeline LLPW Power Wheel; Black (LLPW)
- Covered In Comfort Exercise Equipment