Shop All Toys & Games
Covered In Comfort
Covered in Comfort 1543217 Weighted Headband; Black
Mfr # 310
Zoro # G504143361
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covered In Comfort
- MFR # 310
- Zoro # G504143361
- UPC # 854516006151
- Country of Origin United States
- Category Toys & Games
Description
Covered In Comfort Weighted Headband provides a combination of weight and pressure with a stylish design. Using weight to offer proprioceptive feedback is effective for children with autism, sensory integration disorders and many other neurological challenges. The luxurious fleece fabric and stretchy sides provide a snug yet comfortable fit. One size fits most. Use with supervision for 20 minutes at a time or as recommended. Black Color. Weighs 1/2lb.
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Black
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle (55VG76)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, Bolt, Mail Chest (4365SLV)
- COVERED IN COMFORT Covered in Comfort Snake Neck Wrap - puppet Large (206)
- MELISSA & DOUG Upper + Lower Case Alphabet Puzzle (47)
- HOT WHEELS 2.75 in. Exotic Envy Series Diecast Model Car for Aston Martin Valhalla Concept (GRJ75)
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- LEARNING RESOURCES Botley® the Coding Robot Activity Set (2935)
- SPEC-CAST Spec Cast 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (SP461463)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- Covered In Comfort Toys & Games