Covered in Comfort 1543216 Weighted Hoodie; Gray - Large
Mfr # 320L
Zoro # G703735190
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covered In Comfort
- MFR # 320L
- Zoro # G703735190
- UPC # 854516006182
- Country of Origin United States
- Category Hoodies and Sweatshirts
Description
Covered In Comfort Weighted Hoodie is stylish and provides deep touch pressure for a calming effect! Using weight to offer proprioceptive feedback is effective for children with autism, sensory integration disorders and many other neurological challenges. Great for older children, this unique and comfortable hoodie features 5 lbs of inconspicuous weight that runs along edge of hood, down arms and by the midsection. Cotton blend fabric for a soft and sensory experience. Use with supervision for 20 minutes at a time or as recommended. Large Hoodie measures 21 1/2 in W x 28 1/2 in L. Fits students with chest size up to 43 in.
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Gray
- Size: Large
- Dimension: 21-1/2 W x 28-1/2 L in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, M (4GE73)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M85 (471M85)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, LG (61944)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- GILDAN BRANDED APPAREL SRL LG BLK Full Zip Hoody (249603)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front XL (400241 303 XL)
- Covered In Comfort Workwear