Covered in Comfort 1543214 Weighted Hoodie; Gray - Small
Mfr # 320S
Zoro # G103734717
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covered In Comfort
- MFR # 320S
- Zoro # G103734717
- UPC # 854516006168
- Country of Origin United States
- Category Hoodies and Sweatshirts
Description
Covered In Comfort Weighted Hoodie is stylish and provides deep touch pressure for a calming effect! Using weight to offer proprioceptive feedback is effective for children with autism, sensory integration disorders and many other neurological challenges. Great for older children, this unique and comfortable hoodie features 5 lbs of inconspicuous weight that runs along edge of hood, down arms and by the midsection. Cotton blend fabric for a soft and sensory experience. Use with supervision for 20 minutes at a time or as recommended. Small Hoodie measures 17 1/2 in W x 26 1/2 in L. Fits students with chest size up to 35 in.
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Gray
- Size: Small
- Dimension: 17-1/2 W x 26-1/2 L in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- DICKIES Traeger Hoodie Black XL (TRG22AKBKXL)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, M (56120103M)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- CUMMINS Pullover Fleece Hoodie Mens Black Lg (CMN4793)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG REG)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- Covered In Comfort Workwear