Covered in Comfort 1543180 40 x 40 in. Weighted Fleece Turtle Blanket; Green
Mfr # 1543180
Zoro # G303903012
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covered In Comfort
- MFR # 1543180
- Zoro # G303903012
- UPC # 854516006038
- Country of Origin United States
- Category Blankets
Description
Fleece Turtle Blanket is a comfy and whimsical weighted blanket that is ideal for anyone needing deep pressure during the day or while resting. Using weight to offer proprioceptive feedback is effective for those with autism, sensory integration disorders and many other neurological challenges. The luxurious fleece fabric is soft to the touch, yet durable enough for everyday use. Use with supervision for 20 minutes at a time or as recommended. May be warmed or cooled for an extra soothing touch. Filled with plastic pellets in a quilted pattern to provide even weight distribution and to prevent weight shifting. Machine washable. Measures 40 L x 40 W inches. Weighs 4 pounds.
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Green
- Size: 40 L x 40 W in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- COVERED IN COMFORT Weighted Dragon Tail Blanket (107)
- TOWELSOFT Satin Trim Tahoe Microfleece Soft Baby Blanket, Pink (Kids-Blanket-KP1706-Pnk)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- IMPRESSIONS Impressions BLANKET-BAS KG PL King Cotton Blanket Basket Weave - Plum (BLANKET_BAS KG PL)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel - Winter by Gray (75-BPSH-2009)
- CAMCO HEATED BLANKET, 12VOLT, 59IN X 43IN, RED/BLACK PLAID (42804)
- Covered In Comfort Blankets