Shop All Faceshields and Visors
Coverall
Critical Cover Coverall Shield, Half Face, Hook/Loop Bnd, Hlf, PK100
Mfr # 2803
Zoro # G5470661
product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Features Protective Shield against Non-Hazardous Liquid Splash and Light Particles in a Lab or Controlled Environment; Double-Sided Anti-Fog Coating
- Includes With Velcro Adjustable Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverall
- MFR # 2803
- Zoro # G5470661
- Country of Origin Mexico
- Category Faceshields and Visors
Details
Item | Half Face Shield |
Material | Polyurethane |
Features | Protective Shield against Non-Hazardous Liquid Splash and Light Particles in a Lab or Controlled Environment; Double-Sided Anti-Fog Coating |
Includes | With Velcro Adjustable Band |
Description
Shield,Half Face,Hook/Loop Bnd,Half,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- ENCON Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H (PLS724)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12-C+500)
- MCR SAFETY Glasses, USS Single Matrix, Clear PC 8x15.5x.040, 12PK (487400)
- DRESSDOWN Bucket Unisex Hat Face Shield Navy Blue (DR1607459)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- SAS SAFETY VISOR CLEAR (SA5155)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20694)
- SKULLERZ BY ERGODYNE Clear Face Shield Replacement for Full Brim HH (8998)
- Coverall Eye Protection