Shop All HVAC Installation Accessories
Cover Guard
Lineset Duct, Easy Installation, HVAC, White, Soffit Inlet 4.5 in.
Mfr # CGSTI
Zoro # G611190173
product price: $121.99
/ea
Sold in multiples of 6 for $731.94
Free Shipping & Returns
$731.94
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
- Brand Cover Guard
- MFR # CGSTI
- Zoro # G611190173
- Country of Origin China
- Category HVAC Installation Accessories
Description
Cover Guard lineset ducting protects line sets and necessary HVAC components, while offering a professional finish; recommended for HVAC installations of ductless and duct systems. Cover Guard lineset covers have an exceptional design and finish, offered in white, brown, and gray styling. They exceed most HVAC cover code requirements once installed. Easy to install, the lineset covers have pre-built in zip ties to provide easy mounting. The lineset cover design also offers locking strength as the internal pressure exerted by the lineset and condensate line increases. Cover Guard Lineset Covers; HVAC and lineset protection; offered in 3 in. and 4.5 in. in white, brown, and gray finishes; adjustable depth and quick snap-on covers that will not come off; comes in protective film. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FA20X22_4)
- ACCUMULAIR Pleated Air Filter, 12.5" x 21" x 1", 4 Pack (FI12.5X21A_4)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- TEMPCO Ceramic Terminal Covers, 2InLine Ports, PK10 (CER-101-104)
- GOODMAN Thermostatic Expan Valve, 1-1/2 to 2 tons (TX2N4A)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- GOODMAN Hard-Start Kit, for Heat Pump 1, 2, 3 tons (CSR-U-1)
- AC GUARD Mini-Split Cage, Use with Condensers (ACMS)
- DIVERSITECH Furnace Mounting Block (FB-1)
- MRCOOL FlaretoWeld (WF-34)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- Cover Guard HVAC Installation Accessories