Shop All HVAC Installation Accessories
Cover Guard
Lineset Duct, Easy Installation, HVAC, White, 48 in.x3 in.
Mfr # 3CGDUC
Zoro # G111190390
Sold in multiples of 12 for $3,563.88
Free Shipping & Returns
$3,563.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cover Guard
- MFR # 3CGDUC
- Zoro # G111190390
- Country of Origin China
- Category HVAC Installation Accessories
Description
Cover Guard lineset ducting protects line sets and necessary HVAC components, while offering a professional finish; recommended for HVAC installations of ductless and duct systems. Cover Guard lineset covers have an exceptional design and finish, offered in white, brown, and gray styling. They exceed most HVAC cover code requirements once installed. Easy to install, the lineset covers have pre-built in zip ties to provide easy mounting. The lineset cover design also offers locking strength as the internal pressure exerted by the lineset and condensate line increases. Cover Guard Lineset Covers; HVAC and lineset protection; offered in 3 in. and 4.5 in. in white, brown, and gray finishes; adjustable depth and quick snap-on covers that will not come off; comes in protective film. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6 (SBS-4126 NB)
- B & K Tru Aire 20 in. H X 20 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29020X20)
- SUPCO Access Fitting, SF3605 (SF3605)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- SUPCO Access Fitting, SF5514 (SF5514)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- FIELD CONTROLS Draft Control, 78.5 Nominal Capcty, Silver (10"M+MG2)
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- Cover Guard HVAC Installation Accessories