Shop All HVAC Installation Accessories
Cover Guard
Lineset Duct, Easy Installation, HVAC, Brown, 78 in.x4.5 in.
Mfr # CGDUC78B
Zoro # G511190211
product price: $323.99
/ea
Sold in multiples of 6 for $1,943.94
Free Shipping & Returns
$1,943.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cover Guard
- MFR # CGDUC78B
- Zoro # G511190211
- Country of Origin China
- Category HVAC Installation Accessories
Description
Cover Guard lineset ducting protects line sets and necessary HVAC components, while offering a professional finish; recommended for HVAC installations of ductless and duct systems. Cover Guard lineset covers have an exceptional design and finish, offered in white, brown, and gray styling. They exceed most HVAC cover code requirements once installed. Easy to install, the lineset covers have pre-built in zip ties to provide easy mounting. The lineset cover design also offers locking strength as the internal pressure exerted by the lineset and condensate line increases. Cover Guard Lineset Covers; HVAC and lineset protection; offered in 3 in. and 4.5 in. in white, brown, and gray finishes; adjustable depth and quick snap-on covers that will not come off; comes in protective film. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Dryer Booster, External Motor, 4" Duct (9460)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 10 5/8 in (2UTX1)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- SUPCO Access Fitting, SF5538 (SF5538)
- SUPCO Access Fitting, SF2060 (SF2060)
- EWC CONTROLS Board Panel, BMPlus Zone, 3 Zone (BMPLUS3000)
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- Cover Guard HVAC Installation Accessories