Shop All Cleanroom Products
Coventry
Swab, 5 3/4 in L, 5 in Hand L, PK500
Mfr # 36850
Zoro # G6460922
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Ergonomic
- Material Polyester/Nylon
- Color White
- Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coventry
- MFR # 36850
- Zoro # G6460922
- UPC # 032599410380
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Tip Length | 3/4 in |
Handle Diameter | 1/8 in |
Tip Width | 7/32 in |
Handle Length | 5 in |
Overall Length | 5 3/4 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Ergonomic |
Material | Polyester/Nylon |
Color | White |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Application | Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces |
Handle Material | Glass Filled Nylon |
Tip Material | Polyester/Nylon |
Number of Tips | 1 |
Handle Color | White |
ISO Class | ISO 4 |
Tip Shape | Rectangular |
Features | Does Not Generate Loose Fibers or Particles, Solvent Compatibility, Good for Tight Tolerance Work, High Absorbency and Absorbency Rate, Micro-Fiber Has Increased Number of Microspace to Trap More Particles, Adhesive and Binder Free |
Sterile/Non-Sterile | Non-Sterile |
Description
Swab, Handle Material Glass Filled Nylon, Handle Length 5 in, Tip Material Polyester/Nylon, Tip Length 3/4 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht (5/16"SS8F)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- COVENTRY Swab, 5 3/4 in L, 1/8 in Dia, PK500 (36060)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- COVENTRY Swab, 2 1/4 in Hand L, 3/32 in Dia, PK500 (38040)
- Coventry Cleanroom Products