Shop All Cleanroom Products
Coventry
Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500
Mfr # 31040ESD
Zoro # G6461114
product price: $139.99
/pk 500, $0.28/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Ergonomic
- Material Polyester
- Color White
- Application Static Sensitive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coventry
- MFR # 31040ESD
- Zoro # G6461114
- UPC # 032599410205
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Tip Width | 1/8 in |
Handle Diameter | 3/32 in |
Tip Length | 7/16 in |
Overall Length | 2 3/4 in |
Handle Length | 2 3/8 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Ergonomic |
Material | Polyester |
Color | White |
Application | Static Sensitive |
Handle Material | Polyester |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
ISO Class | ISO 4 |
Number of Tips | 1 |
Handle Color | White |
ESD Safe | Yes |
Tip Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Tip Material | Polyester |
Features | Solvent Resistant, Handles will Dissipate 99% of (5 Kv) Charge in 0.5 Seconds, Low Ionic, Nonvolatile Residue, and Particulate Contamination, No Amines, No Silicones, No Static Dissipative Coatings, No Humidity Dependency, No Tribo-Charge Generated, Surface Resistivity of 1010 Ohms/Sq |
Description
Swab, Handle Material Polyester, Handle Length 2 3/8 in, Tip Material Polyester, Tip Length 7/16 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Static Sensitive, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- COVENTRY Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500 (41050ESD)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- COVENTRY Swab, L, 3 1/4 in Hand L, PK500 (44070)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Rigid Tip, PK100 (22CW75)
- Coventry Cleanroom Products