Shop All Cleanroom Products
Coventry
Swab, 2 1/4in Hand L, 3/32 in Dia, PK500
Mfr # 48040
Zoro # G6463196
product price: $81.99
/pk 500, $0.16/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyurethane/Foam
- Color White
- Handle Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coventry
- MFR # 48040
- Zoro # G6463196
- UPC # 032599041362
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Handle Diameter | 3/32 in |
Tip Width | 1/8 in |
Overall Length | 2 3/4 in |
Handle Length | 2 1/4 in |
Tip Length | 13/32 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyurethane/Foam |
Color | White |
Handle Material | Polyurethane |
Application | Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Number of Tips | 1 |
Handle Color | White |
Tip Stiffness | Flexible Tip |
Tip Shape | Rectangular |
Tip Material | Polypropylene |
Sterile/Non-Sterile | Non-Sterile |
Features | 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction, Free of Adhesives or Binders, Open-Cell Structure |
Description
Swab, Handle Material Polyurethane, Handle Length 2 1/4 in, Tip Material Polypropylene, Tip Length 13/32 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue, Features 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction, Free of Adhesives or Binders, Open-Cell Structure, Overall Length 2 3/4 in, Tip Stiffness Flexible Tip, Handle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- Coventry Cleanroom Products