Shop All Specialty Wipes
Coventry
Dry Wipe, Cleanroom Type, White, PK50
Mfr # 7348LE
Zoro # G5234522
product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 8 in
- Color White
- Wipe Type Cleanroom Wipe
- Material Microfiber, Polyester
- Features Excellent Absorbency Partial Entrapment, High Strength and Abrasion Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coventry
- MFR # 7348LE
- Zoro # G5234522
- UPC # 032599088152
- Country of Origin Japan
- Category Specialty Wipes
Dimensions
Sheet Size | 8 in x 8 in |
Sheet Length | 8 in |
Sheet Width | 8 in |
Roll Length | No Roll |
Details
Item | Dry Wipe |
Color | White |
Wipe Type | Cleanroom Wipe |
Material | Microfiber, Polyester |
Features | Excellent Absorbency Partial Entrapment, High Strength and Abrasion Resistance |
Ply | 1 |
Minimum Cleanroom Standards | ISO 3 (Class 1) |
Lint Level | Low Lint |
Number of Sheets | 50 |
Product Series | Coventry Cleanroom Chamois |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Coventry Cleanroom Chamois, Absorbency Level Super Heavy, White, Minimum Cleanroom Standards ISO 3 (Class 1), Microfiber, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 8 in, Sheet Width 8 in, Number of Sheets 50, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPEC Heavy Duty Soil Lifter, 1 gal., PK4 (C-HDSL4G)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, General Purpose, 900 Wipes, Lemon (192813)
- BOARDWALK Duty Scour Pad, Green, 6"x9", PK20 (BWK196)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- PROCARE First Quality Soft Pack Aloe, Vitamin E, Scented, 50PK (CRW-050)
- HUGGIES Natural Care Sensitive Baby Wipes, 3.88 x 6.6, Unscented, White, 56 Wipes, 8PK (31803)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- READ RIGHT Screen Pads, PK24 (REARR1217)
- GENUINE JOE Janitorial Cloths And Wipe, PK4 (GJO48261)
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- Coventry Specialty Wipes