Shop All Specialty Wipes
Coventry
Dry Wipe, Cleanroom Type, White, PK150
Mfr # 6259HC
Zoro # G5234224
original price:
$115.50
7% off
new price: $106.99
/pk 150, $0.71/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9 in x 9 in
- Minimum Cleanroom Standards ISO 4 (Class 10)
- Color White
- Sheet Width 9 in
- Features Excellent Solvent and Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue and Particle Contamination, Good Absorbency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coventry
- MFR # 6259HC
- Zoro # G5234224
- UPC # 032599097062
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Sheet Width | 9 in |
Roll Length | No Roll |
Sheet Length | 9 in |
Details
Item | Dry Wipe |
Minimum Cleanroom Standards | ISO 4 (Class 10) |
Color | White |
Features | Excellent Solvent and Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue and Particle Contamination, Good Absorbency |
Material | Polyester |
Ply | 1 |
Lint Level | Low Lint |
Wipe Type | Cleanroom Wipe |
Product Series | Coventry Poly-Wipes |
Number of Sheets | 150 |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Coventry Poly-Wipes, Absorbency Level Heavy, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- BORAX Laundry Booster, Powder, Natural, 6 PK (DIA00201CT)
- ADVANTIS TECHNOLOGIES 64 oz Chlorine Free Bacteria & Algae Control Sanitizer, 6PK (AD393757)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- PURELL Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24 (9608-24)
- LAGASSE Chix® Masslinn® Dust Cloths - 24"w x 24"d - (CHI0911)
- TOUCH POINT WIPES TP Touch Screen Wipes - 12 Canisters x 60 Wipes, Anti-Static, Alcohol-Free, 6.7 in. x 6.7 in., 12PK (51260TP-CS)
- CR LAURENCE Micro Fiber Wipes, 12PK (MFW12)
- SWE-TECH 3C Innovera Antistatic Screen Cleaning Wipes, Cloth, 7.25 x 4.75 inches, White, 100PK (FWT9001-00107)
- Coventry Specialty Wipes