Shop All Specialty Wipes
Coventry
Dry Wipe, Cleanroom Type, White, PK150
Mfr # 6259
Zoro # G5235886
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 in x 9 in
- Material Polyester
- Ply 1
- Wipe Type Cleanroom Wipe
- Product Series Coventry Poly-Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coventry
- MFR # 6259
- Zoro # G5235886
- UPC # 032599041584
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Sheet Length | 9 in |
Sheet Width | 9 in |
Roll Length | No Roll |
Details
Item | Dry Wipe |
Material | Polyester |
Ply | 1 |
Wipe Type | Cleanroom Wipe |
Product Series | Coventry Poly-Wipes |
Features | Excellent Solvent, Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Heavy Weight 140 g/sq Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue, Particle Contamination, Good Absorbency |
Minimum Cleanroom Standards | ISO 4 (Class 10) |
Number of Sheets | 150 |
Lint Level | Low Lint |
Color | White |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Coventry Poly-Wipes, Absorbency Level Heavy, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 11" Turbo Brush (103608)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (841933)
- LYSOL Laundry Sanitizer, 90 fl oz (2.8 quart) Liquid, Crisp Linen, Blue (RAC95872)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- ETTORE Window Cleaning Kit, 10-1/4"Wx2-3/4"Lx55"H, Blue/Silver (ETO2510)
- TRANSFORMING TECHNOLOGIES Bemcot Wiper M-3II Anti-Static Cleanroom Wipers, 10" x 10", 100/Pack, 30 Packs/Case- (WPBEMM-3II)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- PURELL Surface Wipes Dispensing Stand, Metal (9116-01)
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK4 (LR5025BGMC)
- Coventry Specialty Wipes