Shop All Specialty Wipes
Coventry
Dry Wipe, Cleanroom Type, White, PK150
Mfr # 6209
Zoro # G5231765
product price: $85.25
/pk 150, $0.57/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9 in x 9 in
- Features Excellent Solvent, Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue, Particle Contamination, Good Absorbency
- Minimum Cleanroom Standards ISO 4 (Class 10)
- Roll Length No Roll
- Product Series Coventry Poly-Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coventry
- MFR # 6209
- Zoro # G5231765
- UPC # 032599041539
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Roll Length | No Roll |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Item | Dry Wipe |
Features | Excellent Solvent, Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue, Particle Contamination, Good Absorbency |
Minimum Cleanroom Standards | ISO 4 (Class 10) |
Product Series | Coventry Poly-Wipes |
Lint Level | Low Lint |
Number of Sheets | 150 |
Ply | 1 |
Material | Polyester |
Color | White |
Wipe Type | Cleanroom Wipe |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Coventry Poly-Wipes, Absorbency Level Heavy, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Odor Control Air Sponge, 1 lb (0000101-2)
- HOOVER Bag, Vacuum Disposable Hoover Pk (4010028K)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- TUB O TOWELS Cleaning Wipes, Hvy-Duty, 40 Count Canistr (TW40)
- LAGASSE Chix® Masslinn® Dust Cloths - 24"w x 24"d - (CHI0911)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- ETTORE Window Cleaning Kit, 10-1/4"Wx2-3/4"Lx55"H, Blue/Silver (ETO2510)
- CHICOPEE Durawipe Medium-Duty Industrial Wipers, 13.1 x 12.6, White, 650/Roll (D733W)
- Coventry Specialty Wipes