Shop All Specialty Wipes
Coventry
Cleanroom Alcohol Wipes, 9"x9", 50 ct, PK50
Mfr # 6259LE7030
Zoro # G9194415
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Cleanroom Wipes
- Wipes Application Cleanroom
- Sheet Size 9 in x 9 in
- Cleaner Container Type Bag
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coventry
- MFR # 6259LE7030
- Zoro # G9194415
- UPC # 03299333221
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Container Size | 50 ct |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Item | Cleanroom Alcohol Wipes |
Cleaner Chemical Product Grouping | Cleanroom Wipes |
Wipes Application | Cleanroom |
Cleaner Container Type | Bag |
Fragrance | Unscented |
Wet Contact Time | No Efficacy |
Material | Polyester |
Application | Cleanroom, Critical Task, Electronics Cleaning |
Cleaning Wipe - Item | Cleanroom Wipes |
Container Type | Soft Pack |
Formula | Deionized Water, Isopropyl Alcohol |
Standards | RoHS Compliant |
Color | White |
Primary Chemical | Alcohol |
Cleaner Form | Wipes |
NSF Rating | Not Rated |
Description
Cleanroom Wipes, Cleanroom Alcohol Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 50 ct, Container Type Soft Pack, Sheet Size 9 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Critical Task, Electronics Cleaning, Color White, Formula Deionized Water, Isopropyl Alcohol, Material Polyester, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 9 in, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- OIL EATER Dilution Meter, 7-1/2 In. H, 11-1/2 In. D (RM10135)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- CUSTOM LEATHERCRAFT CADDY BUCKET 61/PKT (4122)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- READ RIGHT/ADVANTUS CORPORATION Read Right® OneStep CRT Screen Cleaning Pads, 100/Box - REARR1309 (RR1309)
- GLARO Gym Wipe Dispenser/Storage, Baseless, Silv (F1026-SA)
- TRANSFORMING TECHNOLOGIES Bemcot Wiper M-3II Anti-Static Cleanroom Wipers, 10" x 10", 100/Pack, 30 Packs/Case- (WPBEMM-3II)
- PURELL Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24 (9608-24)
- GUARDSMAN Clean & Renew Leather Care Wipes, 20PK (470200)
- Coventry Specialty Wipes