Shop All Coasters
Counterart
Counter Art CART11960 Surf City Single Tumbled Tile Coaster
Mfr # CART11960
Zoro # G703863558
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Counterart
- MFR # CART11960
- Zoro # G703863558
- UPC # 73143119601
- Country of Origin China
- Category Coasters
Description
Features
- Absorbent 4 in. Chisled Edge Single Coaster.
- Surf City Single Tumbled Tile Coaster
- Dimension - 4 L x 4W x 0.25 D in.
- Item weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- GREEN MOUNTAIN COFFEE, VERMONT COUNTRY (GMT4162)
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK42 (FG014591)
- BUNN Funnel W/Decals, Wide-Black (29351.0001)
- 1 Country Home Square Slate Coasters (5266)
- H2H 5 x 5 in Burgundy Star Printed Round Coaster (H2222043)
- BETSY DRAKE Betsy Drake CT12283AN 4 x 4 in. Annapolis - USNA; MD Nautical Map Coaster - Set of 4 (CT12283AN)
- CAROLINES TREASURES Starry Night Golden Retriever Foam Coasters - Set of 4- 3.5 x 3.5 In. (SS8392FC)
- CAROLINES TREASURES Italiano Spinone Lucky Shamrock Foam Coasters- Set of 4 (SDK1059-C-FC)
- CORKOLOGY Beach Life Cork Coaster Sets (382)
- PETZL Roller Coaster (R005AA00)
- Counterart Coasters