Shop All Coasters
Counterart
Counter Art CART10817 Chalkboard Wine Tumbled Tile Coasters Set of 4
Mfr # CART10817
Zoro # G003863562
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counterart
- MFR # CART10817
- Zoro # G003863562
- UPC # 73143108179
- Country of Origin China
- Category Coasters
Description
Features:
- Absorbent 4 in. Chisled Edge coasters.
- Chalkboard Wine Tumbled Tile Coasters Set of 4
- Dimension - 4 L x 4W x 1 D in.
- Item weight - 1.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Clear, Jumbo Straws, Paper Wrapped, 7.75", 5000pcs (E211TRW)
- GOOD COOK STRAINER MESH ALUMIN 6"" (24988)
- JET-PUFFED Marshmallow 12 oz., PK18 (10600699003282)
- ZIPLOC Ziploc gal. Storage Bag, PK228 (00350)
- RED POMEGRANATE Red Pomegranate 115-4 Crock 4 x 4 in. Coral Red Coaster - Set of 4 (115-4)
- KATE ASPEN Kate Aspen 30026WT Glass Coaster Gift Sleeve; White - Set of 12 (30026WT)
- CAROLINES TREASURES Little Monster Foam Coasters - Set of 4 (BB7006FC)
- REGISTRY Greek Key Coaster, 3375in, 250PK (FY0857)
- YOUTHEFAN YouTheFan 2503455 NFL Las Vegas Raiders 3D Logo Series Coasters (2503455)
- PETZL Roller Coaster (R005AA00)
- 1 Country Home Square Slate Coasters (5266)
- Counterart Coasters