Shop All Automotive Wheel Weights
Counteract
Wheel Weight Roll Silver 0.25oz
Mfr # SAWW-12R
Zoro # G711320494
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Zinc
- Weight 0.25 oz
- Number of Pieces 704
- System of Measurement Fractional
- Attachment Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SAWW-12R
- Zoro # G711320494
- UPC # 628617026833
- Country of Origin China
- Category Automotive Wheel Weights
Details
Item | Wheel Weight Roll |
Material | Steel; Zinc |
Weight | 0.25 oz |
Number of Pieces | 704 |
System of Measurement | Fractional |
Attachment Type | Adhesive |
Coating | Coated |
Product Type | Wheel Weight |
Description
Wheel Weight Roll, Product Type Wheel Weight, Attachment Type Adhesive, Material Steel; Zinc, Coating Coated, Weight 0.25 oz, Number of Pieces 704, System of Measurement Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Horn (629676)
- UFLEX USA Uflex MACH™ Series High Efficiency & Flexibility Engine Cont (MC0X18)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK5 (5774-005R)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P125)
- PLOMBCO 300 oz P style Value Line clipon weight (PLO69061)
- WEGMANN AUTOMOTIVE BOX/25 ZINC 4oz. TRUCK WEIGHTS (I7Z-040)
- PLOMBCO 025 oz P style Value Line clip only weight (PLO69050)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 3.0 oz. (I7030)
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW035)
- Counteract Automotive Wheel Weights