Shop All Automotive Wheel Weights
Counteract
Wheel Weight Roll Black 0.25oz
Mfr # SAWW-B12R
Zoro # G411320503
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Zinc
- Weight 0.25 oz
- Number of Pieces 704
- Coating Coated
- Attachment Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Counteract
- MFR # SAWW-B12R
- Zoro # G411320503
- UPC # 628617026840
- Country of Origin China
- Category Automotive Wheel Weights
Details
Item | Wheel Weight Roll |
Material | Steel; Zinc |
Weight | 0.25 oz |
Number of Pieces | 704 |
Coating | Coated |
Attachment Type | Adhesive |
Product Type | Wheel Weight |
System of Measurement | Fractional |
Description
Wheel Weight Roll, Product Type Wheel Weight, Attachment Type Adhesive, Material Steel; Zinc, Coating Coated, Weight 0.25 oz, Number of Pieces 704, System of Measurement Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (1JYU6)
- CURT Rnd 6-Way Connector Tester (58650)
- BALDWIN FILTERS Air Filter, 2-13/16 x 1 in. (PA1909)
- 3M Conspicuity Tape (983-32-7)
- COUNTERACT Wheel Weight Roll Silver 0.25oz (SAWW-12R)
- PLOMBCO 175 oz P style Value Line clipon weight (PLO69056)
- PLOMBCO 225 oz MC style Plasteel clipon weight (PLO10845)
- WC WHEEL ACC WHEEL WEIGHTS Stick On Silver 30 Strips Of Three 1 Ounce Weights Per Strip (198-375)
- PLOMBCO 050 oz P style Value Line clipon weight (PLO69051)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 3.0 oz. (I7030)
- PLOMBCO 30 g FN style Plasteel clipon weight (PLO10776)
- Counteract Automotive Tire & Wheel