Shop All Tire Repair Tools
Counteract
Wheel Centering Sleeves, PK6
Mfr # WCS-B
Zoro # G9695093
Sold in multiples of 2 for $35.18
$35.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size 22 mm
- For Use With Wheel Stud
- Number of Pieces 6
- Product Type Wheel Centering Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Counteract
- MFR # WCS-B
- Zoro # G9695093
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Shaft Size | 22 mm |
Details
Item | Wheel Centering Sleeves |
For Use With | Wheel Stud |
Number of Pieces | 6 |
Product Type | Wheel Centering Sleeve |
Description
Wheel Centering Sleeves, Product Type Wheel Centering Sleeve, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL YELLOW ALL PURPOSE GREASE (MKL096131)
- BUYERS PRODUCTS Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR (B30SPP)
- MOTIVE PRODUCTS Black Label Ford 3-Prong Adapter (1117-MTV)
- BANDO Auto Serpentine Belt, 8Pk1820 (8PK1820)
- COUNTERACT Balancing Beads, 6 oz., Glass (6oz. B)
- COUNTERACT Balancing Beads, 12 oz., Glass (12oz. B)
- COUNTERACT Counteract Balancing Bead Injection Pump (CBB-IP)
- COUNTERACT Balancing Beads, 10 oz., Glass (10oz. B)
- COUNTERACT Balancing Beads, 3 oz., Glass, PK4 (3oz. BP)
- COUNTERACT Balancing Beads, 4 oz., Glass (4oz. B)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 6 oz., PK16 (0401-5505-180)
- Counteract Service & Shop Tools