Shop All Tire Repair Tools
Counteract
Tire Lube Brush
Mfr # CBB-EPB
Zoro # G011221255
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Wheel Mounting Compound Brush
- Overall Length 13 in
- Color Red, White
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Counteract
- MFR # CBB-EPB
- Zoro # G011221255
- UPC # 628617026512
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Overall Length | 13 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Tire Lube Brush |
Material | Plastic |
Product Type | Wheel Mounting Compound Brush |
Color | Red, White |
Description
Tire Lube Brush, Product Type Wheel Mounting Compound Brush, Material Plastic, Overall Length 13 in, Overall Width 1 in, Overall Height 1 in, Overall Diameter Not Applicable, Color Red, White, Includes Not Applicable, Maximum Compatible Rim Hole Size Not Applicable, Minimum Compatible Rim Hole Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 9714 FORD VAN ECONOLINEFULL SIZEFRONT FLOOR LINER TAN (33253)
- SEACHOICE LED Thinline Sealed Stop/Turn/Tail Light (51571)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- CUSTOM ACCESSORIES 63 in L X 285 in W Silver Foldable Sun Shade (40953)
- COUNTERACT Balancing Beads, 3 oz., Glass, PK4 (3oz. BP)
- COUNTERACT Balancing Beads, 12 oz., Glass (12oz. B)
- COUNTERACT Wheel Centering Sleeves, PK6 (WCS-B)
- COUNTERACT Balancing Beads, 10 oz., Glass (10oz. B)
- COUNTERACT Balancing Beads, 4 oz., Glass (4oz. B)
- COUNTERACT Counteract Balancing Bead Injection Pump (CBB-IP)
- SHARK INDUSTRIES Ball Bearing Stitcher (22988)
- Counteract Service & Shop Tools