Shop All Engine Specialty Tools
Counteract
Stud Tool Kit with Air Drill, 5" L Handle
Mfr # SBCK-AD
Zoro # G0572547
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Bristle Material Stainless Steel
- Includes (2) SBR22 Replacement Brush, 1/2 in Drive Adapter and Hex Key, CBB-LSAD Low Speed Air Driver, Safety Goggles, SBCT22 (Preloaded with SBR22)
- Brush Length 55/64 in
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBCK-AD
- Zoro # G0572547
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Length | 55/64 in |
Trim Length | 1-1/2 in to 1-3/4 in |
Overall Length | 1 1/2 in, 2 in, 6 1/2 in, 7 3/4 in |
Handle Length | 5 in |
Brush Width | 22 mm |
Brush Head Length | 3/4 in |
Brush Head Width | 22 mm |
Bristle Length | 1 3/4 in |
Details
Item | Stud Tool Kit with Air Drill |
Handle Material | Aluminum |
Bristle Material | Stainless Steel |
Includes | (2) SBR22 Replacement Brush, 1/2 in Drive Adapter and Hex Key, CBB-LSAD Low Speed Air Driver, Safety Goggles, SBCT22 (Preloaded with SBR22) |
Bristle Color | Red |
Features | Includes 3 x 22mm Replacement Brushes, Low Speed Air Driver with FWD/REV Control, Designed to Clean the Studs for Commercial Hub Piloted Wheels |
Chemical Resistant | No |
Brush Type | Brush Head |
Handle Connection Type | Allen Screw |
Color Coded | No |
Bristle Stiffness | Firm |
Description
Stud Tool Kit with Air Drill, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 1 3/4 in, Brush Head Length 3/4 in, Brush Head Width 22 mm, Handle Connection Type Allen Screw, Handle Length 5 in, Handle Material Aluminum, Overall Length 1 1/2 in, 2 in, 6 1/2 in, 7 3/4 in, Color Coded No, Bristle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2-1/2" Female Vented Non-Locking Cap (600136)
- E-Z-GO Brake Drum for Golf Cart (19186G1P)
- CARTER FUEL PUMPS Elec Fuel Pump, P90043 (P90043)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR13)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR16)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- PRO THREAD Thread Repair Kits, 7/16-14 (3597-71614K)
- PRO THREAD Thread Repair Kits, 5/8-18 (3597-5818K)
- Counteract Engine Specialty Tools