Shop All Engine Specialty Tools
Counteract
Stud Brush Tool Kit, Aluminum Handle
Mfr # STK-1322
Zoro # G0572644
original price:
$175.20
9% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex Key, (2) SBCT-DA 1/2 in Drive Adapter, 12mm Replacement Brush, 13mm Replacement Brush, 14mm Replacement Brush, 16mm Replacement Brush, 18mm Replacement Brush, 20mm Replacement Brush, 22mm Replacement Brush, Safety Goggles, SBCT13 (Preloaded with SBR13), SBCT22 (Preloaded with SBR22), SBR12, SBR13, SBR14, SBR16, SBR18, SBR20 and SBR22
- Chemical Resistant No
- Bristle Material Stainless Steel
- Brush Length 15/32 in, 1/2 in, 35/64 in, 5/8 in, 45/64 in, 25/32 in, 55/64 in
- Handle Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # STK-1322
- Zoro # G0572644
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Length | 15/32 in, 1/2 in, 35/64 in, 5/8 in, 45/64 in, 25/32 in, 55/64 in |
Handle Length | 5 in |
Trim Length | 1-1/2 in to 1-3/4 in |
Overall Length | 1 1/2 in, 2 in, 6 1/2 in, 7 3/4 in |
Brush Width | 12 mm, 13 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm |
Bristle Length | 1 3/4 in |
Brush Head Width | 12 mm, 13 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm |
Details
Item | Stud Brush Kit |
Includes | (2) Hex Key, (2) SBCT-DA 1/2 in Drive Adapter, 12mm Replacement Brush, 13mm Replacement Brush, 14mm Replacement Brush, 16mm Replacement Brush, 18mm Replacement Brush, 20mm Replacement Brush, 22mm Replacement Brush, Safety Goggles, SBCT13 (Preloaded with SBR13), SBCT22 (Preloaded with SBR22), SBR12, SBR13, SBR14, SBR16, SBR18, SBR20 and SBR22 |
Chemical Resistant | No |
Bristle Material | Stainless Steel |
Bristle Color | Green, Blue, Orange, Purple, Red, Yellow |
Features | Designed to Clean Studs on Automotive and Commercial Applications |
Handle Material | Aluminum |
Brush Type | Brush Head |
Color Coded | No |
Description
Stud Brush Kit, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Length 1 3/4 in, Brush Head Width 12 mm, 13 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, Handle Length 5 in, Handle Material Aluminum, Overall Length 1 1/2 in, 2 in, 6 1/2 in, 7 3/4 in, Color Coded No, Bristle Color Green, Blue, Orange, Purple, Red, Yellow, Features Designed to Clean Studs on Automotive and Commercial Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE STEPSAFE DOCK STEP- TRIPLE TREAD (47300)
- HI-RUN Trailer Tire, ST235/80R16, 10 Ply (HZT1007)
- AUTOTEX Wiper Blade (WN-20)
- PARKER Union, 3/8 In (62NTA-6)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR13)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR16)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- LISLE INSERTS 11/16" (5pk) (LI65030)
- Counteract Service & Shop Tools