Shop All Engine Specialty Tools
Counteract
Stud Brush Rplacmnt, 1-1/2" L Overall, PK2
Mfr # SBR16
Zoro # G0572565
original price:
$11.03
18% off
new price: $8.95
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Brush Width 16 mm
- Bristle Material Stainless Steel
- Bristle Color Purple
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBR16
- Zoro # G0572565
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Overall Length | 1 1/2 in |
Brush Width | 16 mm |
Brush Length | 5/8 in |
Brush Head Width | 3/4 in |
Bristle Length | 3/4 in |
Brush Head Length | 3/4 in |
Details
Item | Stud Brush Replacement |
Bristle Material | Stainless Steel |
Bristle Color | Purple |
Chemical Resistant | No |
Compatible with Manufacturer Part Number | SBCT13 |
Compatible with Manufacturer Model Number | SBCT13 |
Compatible Manufacturer Part Number | SBCT13 |
Compatible with Manufacturer Model Number [NEW] | SBCT13 |
Compatible Manufacturer Model Number | SBCT13 |
Color Coded | No |
Brush Type | Brush Head |
Handle Connection Type | Allen Screw |
Bristle Stiffness | Firm |
For Use with Mfr. Model Number | SBCT13 |
For Use With Mfr. Model Number | SBCT13 |
Description
Stud Brush Replacement, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 3/4 in, Brush Head Length 3/4 in, Brush Head Width 3/4 in, Handle Connection Type Allen Screw, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 1 1/2 in, Color Coded No, Bristle Color Purple, Compatible with Manufacturer Model Number SBCT13, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- FUNNEL KING Polypropylene, 16 oz., 6", 5", 1-1/8", Yellow (32027)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR13)
- RANGER 15-Gallon Low-Profile Portable Oil Drain (5150206)
- MOTIVE PRODUCTS Black Label Chrysler Power Bleeder (0113-MTV)
- Counteract Engine Specialty Tools