Shop All Engine Specialty Tools
Counteract
Stud Brush Rplacmnt, 1-1/2" L Overall, PK2
Mfr # SBR13
Zoro # G0572836
product price: $6.55
/pk 2, $3.28/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 1/2 in
- Bristle Material Stainless Steel
- Brush Width 13 mm
- Overall Length 1 1/2 in
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBR13
- Zoro # G0572836
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Length | 1/2 in |
Brush Width | 13 mm |
Overall Length | 1 1/2 in |
Bristle Length | 1/2 in |
Brush Head Length | 1/2 in |
Brush Head Width | 1/2 in |
Details
Item | Stud Brush Replacement |
Bristle Material | Stainless Steel |
Chemical Resistant | No |
Bristle Color | Orange |
Compatible Manufacturer Part Number | SBCT13 |
Compatible with Manufacturer Model Number [NEW] | SBCT13 |
Compatible with Manufacturer Part Number | SBCT13 |
Compatible with Manufacturer Model Number | SBCT13 |
Compatible Manufacturer Model Number | SBCT13 |
Handle Connection Type | Allen Screw |
Color Coded | No |
Brush Type | Brush Head |
Bristle Stiffness | Firm |
For Use with Mfr. Model Number | SBCT13 |
For Use With Mfr. Model Number | SBCT13 |
Description
Stud Brush Replacement, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 1/2 in, Brush Head Length 1/2 in, Brush Head Width 1/2 in, Handle Connection Type Allen Screw, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 1 1/2 in, Color Coded No, Bristle Color Orange, Compatible with Manufacturer Model Number SBCT13, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Horn Button, Hb-6 (HB-6)
- SEACHOICE Standard Wood Paddle – 3.5 Ft. (71141)
- DISCO Wht Plstc Flush Hole Plugs 3/8" Hole Size PK15 (9828PK)
- SKF Small Bore Seals (25X42X7)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR16)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- LISLE Plastic Clip Removal Pliers (42810)
- Counteract Service & Shop Tools