Shop All Brushes
Counteract
Stud Brush Replacement, 2" L Overall
Mfr # SBR22
Zoro # G111769596
product price: $15.49
/pk 2, $7.75/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SBCT22
- Compatible Manufacturer Model Number SBCT22
- Brush Head Width 1 in
- Overall Length 2 in
- For Use with Mfr. Model Number SBCT22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBR22
- Zoro # G111769596
- Country of Origin China
- Category Brushes
Dimensions
Brush Head Width | 1 in |
Overall Length | 2 in |
Details
Item | Stud Brush Replacement |
For Use With Mfr. Model Number | SBCT22 |
Compatible Manufacturer Model Number | SBCT22 |
For Use with Mfr. Model Number | SBCT22 |
Compatible with Manufacturer Model Number | SBCT22 |
Description
Stud Brush Replacement, Brush Head Width 1 in, Overall Length 2 in, Compatible with Manufacturer Model Number SBCT22, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC STEAMEX SQUEEGEE - FRONT .125in FLAT URE, FITS PACIFIC (870708)
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGZ5)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- DRILLBRUSH Truck Accessories - Car Cleaning Supplies - Car Wash - Drill Brush - G (Mini-DB-White)
- TOUGH GUY 14" Floor Brush (1DU84)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-QC-DB)
- CARRAND Lint & Hair Removal Brush (CA321428)
- ZORO SELECT Anti Static Brush, 5 in L Handle, 2 in L Brush, 7 in L Overall (4YMT8)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- TOUGH GUY Wire Scratch Brush, 7 in, 1 1/2 in trim, 1/2 in bristle length, 3x7 Rows, Plastic, 5 Pack (1VAG2)
- Counteract Brushes