Shop All Engine Specialty Tools
This Product is Discontinued
Counteract
Stud Brush Replacement, 2" L Overall (Discontinued)
Mfr # SBR22
Zoro # G0572513
This Product is Discontinued
Key Features
- Chemical Resistant No
- Brush Length 55/64 in
- Overall Length 2 in
- Brush Width 22 mm
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBR22
- Zoro # G0572513
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Length | 55/64 in |
Overall Length | 2 in |
Brush Width | 22 mm |
Brush Head Width | 1 in |
Bristle Length | 3/4 in |
Brush Head Length | 3/4 in |
Details
Item | Stud Brush Replacement |
Chemical Resistant | No |
Bristle Material | Stainless Steel |
Bristle Color | Red |
Compatible Manufacturer Part Number | SBCT22 |
Compatible with Manufacturer Part Number | SBCT22 |
Compatible with Manufacturer Model Number [NEW] | SBCT22 |
Compatible with Manufacturer Model Number | SBCT22 |
Compatible Manufacturer Model Number | SBCT22 |
Color Coded | No |
Handle Connection Type | Allen Screw |
Bristle Stiffness | Firm |
Brush Type | Brush Head |
For Use with Mfr. Model Number | SBCT22 |
For Use With Mfr. Model Number | SBCT22 |
Description
Stud Brush Replacement, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 3/4 in, Brush Head Length 3/4 in, Brush Head Width 1 in, Handle Connection Type Allen Screw, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 2 in, Color Coded No, Bristle Color Red, Compatible with Manufacturer Model Number SBCT22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.