Shop All Engine Specialty Tools
Counteract
Stud Brush, 7-3/4" L Overall, 6" L Handle
Mfr # SBCT22
Zoro # G0572687
original price:
$86.66
8% off
new price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Stainless Steel
- Includes SBR22 1/2 in Drive Allen Key Drive Adapter
- Brush Width 22 mm
- Handle Length 6 in
- Trim Length 1-1/2 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBCT22
- Zoro # G0572687
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Width | 22 mm |
Handle Length | 6 in |
Trim Length | 1-1/2 in to 1-3/4 in |
Brush Length | 55/64 in |
Overall Length | 7 3/4 in |
Bristle Length | 1 3/4 in |
Brush Head Length | 3/4 in |
Brush Head Width | 22 mm |
Description
Stud Brush, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 1 3/4 in, Brush Head Length 3/4 in, Brush Head Width 22 mm, Handle Connection Type Allen Screw, Handle Length 6 in, Handle Material Aluminum, Overall Length 7 3/4 in, Color Coded No, Bristle Color Red, Compatible with Manufacturer Model Number SBR18, SBR20, SBR20-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- CARTER FUEL PUMPS 52-57 Chevrolet Bel Air Mech Fuel Pump, M2118 (M2118)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- SCHLEY PRODUCTS Super Duty O2 Wrench, 6pt./12pt. (88750B)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR13)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR16)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- BRUSH RESEARCH MANUFACTURING NH-3 OLD Style, Copper/Injector Cleaning, 1.750" Major Diameter, CS, 10" OAL, Cut For Power (NH3O)
- Counteract Engine Specialty Tools