Shop All Engine Specialty Tools
Counteract
Stud Brush, 6-1/2" L Overall, 5" L Handle
Mfr # SBCT13
Zoro # G0572766
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SBR13 1/2 in Drive Allen Key Drive Adapter
- Brush Width 13 mm
- Brush Length 1/2 in
- Handle Length 5 in
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # SBCT13
- Zoro # G0572766
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Width | 13 mm |
Brush Length | 1/2 in |
Handle Length | 5 in |
Overall Length | 6 1/2 in |
Trim Length | 1-1/2 in to 1-3/4 in |
Brush Head Length | 1/2 in |
Brush Head Width | 13 mm |
Bristle Length | 1 3/4 in |
Description
Stud Brush, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 1 3/4 in, Brush Head Length 1/2 in, Brush Head Width 13 mm, Handle Connection Type Allen Screw, Handle Length 5 in, Handle Material Aluminum, Overall Length 6 1/2 in, Color Coded No, Bristle Color Orange, Compatible with Manufacturer Model Number SBR12, SBR13, SBR14, SBR16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Pintle Mount, 48323 (48323)
- GROTE Snow Plow Lamps, PK2 (64261-4)
- AP EXHAUST Prebent Pipe, 58519 (58519)
- GATES Hi-Power II Belts, B113 (B113)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR13)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR16)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- PERFORMANCE TOOL Spark Plug Rethread Kit 14Mm Thread Repair K, W83164 (W83164)
- BETA Valve Depressors for Disc Removal (014680013)
- Counteract Service & Shop Tools