Shop All Automotive Brushes & Vacuums
Counteract
Hub Pro XL Replacement Pads, 2-1/2" L, PK6
Mfr # HBCR22
Zoro # G8343608
product price: $27.49
/pk 6, $4.58/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Silcone Carbide
- Chemical Resistant No
- Bristle Color Black
- Handle Material Aluminum
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # HBCR22
- Zoro # G8343608
- UPC # 62861700912
- Country of Origin China
- Category Automotive Brushes & Vacuums
Dimensions
Overall Length | 2 1/2 in |
Brush Head Width | 2 1/2 in |
Brush Head Length | 1/2 in |
Details
Bristle Material | Silcone Carbide |
Chemical Resistant | No |
Bristle Color | Black |
Item | Hub Pro XL Replacement Pads |
Handle Material | Aluminum |
Includes | (6) Commercial Cleaning Pad |
Bristle Stiffness | Firm |
Brush Type | Brush Head |
Features | Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads |
Color Coded | No |
Handle Connection Type | Threaded |
Description
Hub Pro XL Replacement Pads, Brush Type Brush Head, Bristle Material Silcone Carbide, Bristle Stiffness Firm, Bristle Length Not Applicable, Brush Head Length 1/2 in, Brush Head Width 2 1/2 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Aluminum, Overall Length 2 1/2 in, Color Coded No, Bristle Color Black, Features Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads, Includes (6) Commercial Cleaning Pad, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Synthetic Sae75W-140 Trans and Diff Lube (10123)
- TOPSIDER Manual Fluid Evacuator, 618-1/2" L (5060TS)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- CARRAND Microfiber Long Chenille Wash Mitt (40309)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- VIKING Assorted Auto Wheel Detail Brush (958700)
- MR. LONGARM Mr. LongArm 2408 Truck'N Bus Heavy Duty Extension Pole - 2-Section Pole, 4.1' to 7.6' (2408)
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- BRUSKE PRODUCTS Detailing Brush, 1 in. dia. (4436-R)
- GROTE Cleaning Brush, 7 Pole Plugs/Sockets, Heav (83-6561)
- Counteract Automotive Brushes & Vacuums