Shop All Wheel & Tire Cleaners
Counteract
Commercial Hub and Wheel Cleaner, 6" L
Mfr # HBCTK-22
Zoro # G4352619
original price:
$95.76
15% off
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant No
- Handle Material Aluminum
- Bristle Color Black
- Overall Length 6 in
- Color Coded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Counteract
- MFR # HBCTK-22
- Zoro # G4352619
- UPC # 62861700914
- Country of Origin China
- Category Wheel & Tire Cleaners
Dimensions
Overall Length | 6 in |
Brush Head Width | 2 1/2 in |
Handle Length | 5 in |
Brush Head Length | 1/2 in |
Details
Chemical Resistant | No |
Item | Hub and Wheel Cleaner |
Handle Material | Aluminum |
Bristle Color | Black |
Color Coded | No |
Includes | HubPro XL Commercial Tool, (5) Commercial Cleaning Pads |
Bristle Material | Silcone Carbide |
Features | Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads |
Handle Connection Type | Threaded |
Brush Type | Brush Head |
Bristle Stiffness | Firm |
Description
Hub and Wheel Cleaner, Brush Type Brush Head, Bristle Material Silcone Carbide, Bristle Stiffness Firm, Bristle Length Not Applicable, Brush Head Length 1/2 in, Brush Head Width 2 1/2 in, Handle Connection Type Threaded, Handle Length 5 in, Handle Material Aluminum, Overall Length 6 in, Color Coded No, Bristle Color Black, Features Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads, Includes HubPro XL Commercial Tool, (5) Commercial Cleaning Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Stl Receiver Tubing, 2" Receiver, 6" (49060)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- MANN FILTER 86-92 Bmw 325I-X-S-528E 2.5L L6 Oil Filter, W719/15 (W719/15)
- ILCO LAL RHK-TOY-3BD1 TOYOTA 3 BUTTON REMOTE HEAD KEY (4D-67 TRANSP.) (ILCO-AX00011320)
- COUNTERACT Automotive Hub/Wheel Cleaner, 4-1/2" L (HBCT16)
- GRIOTS GARAGE Wheel Cleaner, 22 oz. (10970)
- CAR DEALER DEPOT Purple Haze Eco-Friendly Wheel Cleaner (767)
- MEGUIARS HOT SHINE TIRE FOAM (MGG-13919)
- STUD KLEEN Stud Hub Wheel Cleaner (50170)
- ZEP Tire Dressing, Liquid, Pail (63035)
- HTI Fade Away Xl Vinyl & Rubber Dressing, Thick, Creamy: 1 Gallon (654-1G)
- Counteract Wheel & Tire Cleaners