Shop All Tire Repair Tools
Counteract
Balancing Beads, 4 oz., Glass
Mfr # 4oz. B
Zoro # G9150773
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4 oz
- Size 5 x 1 in
- Type Heavy Duty
- Number of Pieces 1
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counteract
- MFR # 4oz. B
- Zoro # G9150773
- UPC # 187288000042
- Country of Origin United States
- Category Tire Repair Tools
Dimensions
Size | 5 x 1 in |
Details
Weight | 4 oz |
Type | Heavy Duty |
Number of Pieces | 1 |
Material | Glass |
Item | Balancing Beads |
For Use On | Light Truck, Medium/Heavy Duty Truck |
Special Features | Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly |
Product Type | Wheel Balancing Beads |
Compatible Vehicle Type | Trucks |
Color | Green |
Description
Balancing Beads, Compatible Vehicle Type Trucks, Material Glass, Color Green, Weight 4 oz, Product Type Wheel Balancing Beads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Hatch 10 X 20 White (G81020W)
- LISLE Razor Blade Style Scraper (52000)
- GATES Tri-Power Belts, AX43 (AX43)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- COUNTERACT Balancing Beads, 8 oz., Glass (8oz. B)
- COUNTERACT Balancing Beads, 3 oz., Glass, PK4 (3oz. BP)
- COUNTERACT Wheel Centering Sleeves, PK6 (WCS-B)
- COUNTERACT Balancing Beads, 6 oz., Glass (6oz. B)
- COUNTERACT Counteract Balancing Bead Injection Pump (CBB-IP)
- COUNTERACT Wheel Centering Sleeves 6 x 20mm, PK 6 (WCS-B20)
- INSTANT TOOLS Open Eye Replacement Needle (VT-1142)
- Counteract Tire Repair Tools